37825 / 3.78X4.606X0.472 HMSA7 S
Description
CRSEAL 37825 / 3.78X4.606X0.472 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 37825
BDI # 1251704
Features
Housing Bore - Millimeter:
116.992
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185791
34967 / 3.5X4.501X0.25 HM21 R
Description
CRSEAL 34967 / 3.5X4.501X0.25 HM21 R ; SGL LIP SEAL
Part # 34967
BDI # 1251236
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604144
29465 / 2.938X4.501X0.438 CRWH1 R
Description
CRSEAL 29465 / 2.938X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29465
BDI # 1243954
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184959
34283 / 3.438X4.501X0.438 CRWHA1 R
Description
CRSEAL 34283 / 3.438X4.501X0.438 CRWHA1R ; DBL LIP SEAL
Part # 34283
BDI # 1244109
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185474
34887 / 3.5X4.501X0.375 CRWA1 R
Description
CRSEAL 34887 / 3.5X4.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 34887
BDI # 1244129
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603480