170X200X15-R2LS32-S
Description
170X200X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 170X200X15-R2LS32-S
BDI # 21524155
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Small Bore
170X200X12-RLS35-S
Description
170X200X12-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 170X200X12-RLS35-S
BDI # 21944512
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
12
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
170X200X15-RLS35-S
Description
170X200X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 170X200X15-RLS35-S
BDI # 21944514
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
21086-3430
Description
21086-3430 HI-PERFORMANCE SEAL ; NON-RETURNABLE 165MM ID 197MM OD 16MM W
Part # 21086-3430
BDI # 22810486
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
21086-3402
Description
21086-3402 HI-PERFORMANCE SEAL ; NON-RETURNABLE 159MM ID 197MM OD 13MM W
Part # 21086-3402
BDI # 22811559
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch