Features
Housing Bore - Millimeter:
219.837
Nominal Width - Millimeter:
27.94
Housing Bore - Inch:
8.655
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
6.238
Shaft Diameter - Millimeter:
158.445
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
199199
190X220X15-R2LS32-V
Description
190X220X15-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM
Part # 190X220X15-R2LS32-V
BDI # 21947219
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
21086-3514
Description
21086-3514 HI-PERFORMANCE SEAL ; NON-RETURNABLE 181MM ID 219MM OD 16MM W
Part # 21086-3514
BDI # 22810889
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.125
Shaft Diameter - Millimeter:
180.975
Inch - Metric:
Inch
21086-3548
Description
21086-3548 HI-PERFORMANCE SEAL ; NON-RETURNABLE 191MM ID 222MM OD 16MM W
Part # 21086-3548
BDI # 22811609
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
21086-3570
Description
21086-3570 HI-PERFORMANCE SEAL ; NON-RETURNABLE 197MM ID 222MM OD 16MM W
Part # 21086-3570
BDI # 22811677
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch