24600-6384
Description
24600-6384 OIL SEAL ; 216MM ID X 248MM OD X 16MM W LARGE BORE
Part # 24600-6384
BDI # 22830996
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
21086-7887
Description
21086-7887 OIL SEAL ; 210MM ID X 250MM OD X 14MM W LARGE BORE
Part # 21086-7887
BDI # 22839191
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
9.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch
25003-3928
Description
25003-3928 OIL SEAL ; LARGE BORE 206MM ID X 244MM OD X 19MM W
Part # 25003-3928
BDI # 22839902
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.125
Shaft Diameter - Millimeter:
206.375
Inch - Metric:
Inch
25003-8776
Description
25003-8776 OIL SEAL ; LARGE BORE 213MM ID X 244MM OD X 13MM W
Part # 25003-8776
BDI # 22840422
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.375
Shaft Diameter - Millimeter:
212.725
Inch - Metric:
Inch
25003-9473
Description
25003-9473 OIL SEAL ; LARGE BORE 208MM ID X 246MM OD X 13MM W
Part # 25003-9473
BDI # 22840589
Features
Housing Bore - Millimeter:
246.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.687
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.188
Shaft Diameter - Millimeter:
207.975
Inch - Metric:
Inch