21086-4505
Description
21086-4505 OIL SEAL ; NON-RETURNABLE 229MM ID 260MM OD 16MM W
Part # 21086-4505
BDI # 22810813
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
21086-4509
Description
21086-4509 OIL SEAL ; NON-RETURNABLE 235MM ID 260MM OD 16MM W
Part # 21086-4509
BDI # 22811142
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
21238-3946
Description
21238-3946 OIL SEAL ; NON-RETURNABLE 222MM ID 260MM OD 17MM W
Part # 21238-3946
BDI # 22813085
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
8.75
Shaft Diameter - Millimeter:
222.25
Inch - Metric:
Inch
230X260X15-RLS35-S
Description
230X260X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 230X260X15-RLS35-S
BDI # 21944925
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
230X260X15-R2LS32-S
Description
230X260X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 230X260X15-R2LS32-S
BDI # 21523766
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Small Bore