240X280X16TC
Description
240X280X16TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 240X280X16TC
BDI # 881530
Features
Housing Bore - Millimeter:
280
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
21096-3642
Description
21096-3642 OIL SEAL ; 241MM ID X 279MM OD X 16MM W LARGE BORE
Part # 21096-3642
BDI # 22836464
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.5
Shaft Diameter - Millimeter:
241.3
Inch - Metric:
Inch
590015 / 9.62X10.875X0.625 HDS1 R
Description
CRSEAL 590015 / 9.62X10.875X0.625 HDS1 R ; SGL LIP SEAL
Part # 590015 / 9.62X10.875X0.625 HDS1 R
BDI # 1254245
Features
Housing Bore - Millimeter:
276.225
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.62
Shaft Diameter - Millimeter:
244.348
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186649
591988 / 9.375X10.875X0.75 HDS1 R
Description
CRSEAL 591988 / 9.375X10.875X0.75 HDS1 R ; SGL LIP SEAL
Part # 591988 / 9.375X10.875X0.75 HDS1 R
BDI # 1254388
Features
Housing Bore - Millimeter:
276.225
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.375
Shaft Diameter - Millimeter:
238.125
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186781
25003-3623
Description
25003-3623 OIL SEAL ; LARGE BORE 229MM ID X 279MM OD X 19MM W
Part # 25003-3623
BDI # 22848787
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch