Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.024
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch
21086-3623
Description
21086-3623 OIL SEAL ; NON-RETURNABLE 229MM ID 279MM OD 19MM W
Part # 21086-3623
BDI # 22811383
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
21086-3624
Description
21086-3624 OIL SEAL ; NON-RETURNABLE 229MM ID 279MM OD 25MM W
Part # 21086-3624
BDI # 22834166
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
21086-4515
Description
21086-4515 OIL SEAL ; NON-RETURNABLE 248MM ID 279MM OD 16MM W
Part # 21086-4515
BDI # 22811999
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.75
Shaft Diameter - Millimeter:
247.65
Inch - Metric:
Inch
240X275X16-RLS35-S
Description
240X275X16-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 240X275X16-RLS35-S
BDI # 21945793
Features
Housing Bore - Millimeter:
275
Nominal Width - Millimeter:
16
Housing Bore - Inch:
10.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric