24702-0157
Description
24702-0157 OIL SEAL ; 318MM ID 349MM OD 16MM W
Part # 24702-0157
BDI # 22816965
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
21243-4613
Description
21243-4613 OIL SEAL ; NON-RETURNABLE 311MM ID 349MM OD
Part # 21243-4613
BDI # 22838016
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
25003-3701
Description
25003-3701 OIL SEAL ; 305MM ID 349MM OD 17MM W
Part # 25003-3701
BDI # 22839506
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
24702-7863
Description
24702-7863 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24702-7863
BDI # 22808959
Features
Housing Bore - Millimeter:
347.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.688
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.204
Shaft Diameter - Millimeter:
309.982
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch