Features
Housing Bore - Millimeter:
459.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.11
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
419.989
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
17.717
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
21238-4181
Description
21238-4181 OIL SEAL ; NON-RETURNABLE 413MM ID 451MM OD 17MM W
Part # 21238-4181
BDI # 22812362
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
24600-5077
Description
24600-5077 OIL SEAL ; 406MM ID 457MM OD 22MM W
Part # 24600-5077
BDI # 22815405
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
21852-4194
Description
21852-4194 OIL SEAL ; 445MM ID 483MM OD 17MM W
Part # 21852-4194
BDI # 22803218
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch