21238-4270
Description
21238-4270 OIL SEAL ; NON-RETURNABLE 559MM ID 610MM OD 22MM W
Part # 21238-4270
BDI # 22811532
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
25003-7838
Description
25003-7838 OIL SEAL ; 584MM ID 635MM OD 21MM W
Part # 25003-7838
BDI # 22817675
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21243-4279
Description
21243-4279 OIL SEAL ; 572MM ID 622MM OD 22MM W
Part # 21243-4279
BDI # 22839370
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
24700-6530
Description
24700-6530 OIL SEAL ; NON-RETURNABLE 570MM ID 610MM OD 19MM W
Part # 24700-6530
BDI # 22842114
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.438
Shaft Diameter - Millimeter:
569.925
Inch - Metric:
Inch
24700-0419
Description
24700-0419 OIL SEAL ; 584MM ID 629MM OD 19MM W
Part # 24700-0419
BDI # 22843026
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch