25003-1098
Description
25003-1098 OIL SEAL ; LARGE BORE 635MM ID X 667MM OD X 16MM W
Part # 25003-1098
BDI # 22822398
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
26.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
25003-5729
Description
25003-5729 OIL SEAL ; LARGE BORE 638MM ID X 664MM OD X 13MM W
Part # 25003-5729
BDI # 22833530
Features
Housing Bore - Millimeter:
663.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.125
Shaft Diameter - Millimeter:
638.175
Inch - Metric:
Inch
25003-5720
Description
25003-5720 OIL SEAL ; LARGE BORE 630MM ID X 668MM OD X 19MM W
Part # 25003-5720
BDI # 22841547
Features
Housing Bore - Millimeter:
668.096
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.303
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
24700-0436
Description
24700-0436 OIL SEAL ; 610MM ID X 667MM OD X 25MM W LARGE BORE
Part # 24700-0436
BDI # 22836201
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
21247-4301
Description
21247-4301 OIL SEAL ; 616MM ID X 667MM OD X 22MM W LARGE BORE
Part # 21247-4301
BDI # 22841274
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch