56X70X8 HMS4 R
Description
CRSEAL 56X70X8 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 56X70X8 HMS4 R
BDI # 1254151
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
184103
18658 / 1.875X2.75X0.313 CRWA1 R
Description
CRSEAL 18658 / 1.875X2.75X0.313 CRWA1 R ; DBL LIP SEAL
Part # 18658
BDI # 1243270
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183372
17523 / 1.75X2.75X0.313 CRWA1 R
Description
CRSEAL 17523 / 1.75X2.75X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17523
BDI # 1243145
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183094
18734 / 1.875X2.875X0.313 CRWA1 R
Description
CRSEAL 18734 / 1.875X2.875X0.313 CRWA1 R ; DBL LIP SEAL
Part # 18734
BDI # 1243285
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183383
30X72X10 HMSA10 RG
Description
CRSEAL 30X72X10 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 72MM HOUSING BORE
Part # 30X72X10 HMSA10 RG
BDI # 1256773
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607350