24702-0483
Description
24702-0483 OIL SEAL ; 711MM ID X 762MM OD X 22MM W LARGE BORE
Part # 24702-0483
BDI # 22804078
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
25003-0458
Description
25003-0458 OIL SEAL ; LARGE BORE 724MM ID X 758MM OD X 17MM W
Part # 25003-0458
BDI # 22808644
Features
Housing Bore - Millimeter:
758.444
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
29.86
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
28.486
Shaft Diameter - Millimeter:
723.544
Inch - Metric:
Inch
24627-5923
Description
24627-5923 OIL SEAL ; 710MM ID X 760MM OD X 20MM W LARGE BORE
Part # 24627-5923
BDI # 22840382
Features
Housing Bore - Millimeter:
759.993
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
29.921
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710.006
Inch - Metric:
Inch
24700-0483
Description
24700-0483 OIL SEAL ; 711MM ID X 762MM OD X 22MM W LARGE BORE
Part # 24700-0483
BDI # 22844227
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch