60X800X10 HMSA10 RG
Description
CRSEAL 60X800X10 HMSA10 RG LIP SEAL ; NITRILE RUBBER HMSA10 DESIGN
Part # 60X800X10 HMSA10 RG
BDI # 24586692
Features
Housing Bore - Millimeter:
800
Nominal Width - Millimeter:
10
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
735X799X25 HDS7 H
Description
CRSEAL 735X799X25 HDS7 H SGL LIP SEAL
Part # 735X799X25 HDS7 H
BDI # 22782100
Features
Housing Bore - Millimeter:
799
Nominal Width - Millimeter:
25
Housing Bore - Inch:
31.457
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Metric
Other Features:
Heavy Duty
735X799X25 HSS5G R
Description
CRSEAL 735X799X25 HSS5G R SGL LIP SEAL
Part # 735X799X25 HSS5G R
BDI # 24432279
Features
Housing Bore - Millimeter:
799
Nominal Width - Millimeter:
25
Housing Bore - Inch:
31.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Metric
25003-3165
Description
25003-3165 OIL SEAL ; LARGE BORE 750MM ID X 800MM OD X 20MM W
Part # 25003-3165
BDI # 22832747
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
794.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.26
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
729.996
Inch - Metric:
Inch