21247-4365
Description
21247-4365 OIL SEAL ; 775MM ID X 826MM OD X 22MM W LARGE BORE
Part # 21247-4365
BDI # 22849925
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
25003-6849
Description
25003-6849 OIL SEAL ; LARGE BORE 762MM ID X 813MM OD X 21MM W
Part # 25003-6849
BDI # 22832679
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
32
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
21247-4356
Description
21247-4356 OIL SEAL ; 762MM ID X 800MM OD X 19MM W LARGE BORE
Part # 21247-4356
BDI # 22814689
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
24700-0512
Description
24700-0512 OIL SEAL ; 787MM ID X 838MM OD X 22MM W LARGE BORE
Part # 24700-0512
BDI # 22849766
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31
Shaft Diameter - Millimeter:
787.4
Inch - Metric:
Inch
21238-4322
Description
21238-4322 OIL SEAL ; 749MM ID X 819MM OD X 22MM W LARGE BORE
Part # 21238-4322
BDI # 22804898
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch