25003-5830
Description
25003-5830 OIL SEAL ; 870MM ID 921MM OD 21MM W
Part # 25003-5830
BDI # 22829399
Features
Housing Bore - Millimeter:
920.775
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
36.251
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
34.251
Shaft Diameter - Millimeter:
869.975
Inch - Metric:
Inch
21238-4327
Description
21238-4327 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21238-4327
BDI # 22804014
Features
Housing Bore - Millimeter:
920.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
922.35
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
36.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
32.25
Shaft Diameter - Millimeter:
819.15
Inch - Metric:
Inch
21238-4552
Description
21238-4552 OIL SEAL ; 851MM ID 925MM OD 23MM W
Part # 21238-4552
BDI # 22836062
Features
Housing Bore - Millimeter:
924.992
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
36.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
33.504
Shaft Diameter - Millimeter:
851.002
Inch - Metric:
Inch
21333-3802
Description
21333-3802 OIL SEAL ; NON-RETURNABLE 891MM ID 924MM OD 20MM W
Part # 21333-3802
BDI # 22818253
Features
Housing Bore - Millimeter:
924.23
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
36.387
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
35.075
Shaft Diameter - Millimeter:
890.905
Inch - Metric:
Inch