Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
40.64
Housing Bore - Inch:
37.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1.6
Shaft Diameter - Inch:
33.22
Shaft Diameter - Millimeter:
843.788
Inch - Metric:
Inch
21852-4416
Description
21852-4416 OIL SEAL ; 895MM ID 946MM OD 22MM W
Part # 21852-4416
BDI # 22840014
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
21238-4416
Description
21238-4416 OIL SEAL ; 895MM ID 946MM OD 22MM W
Part # 21238-4416
BDI # 22832925
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
21852-4417
Description
21852-4417 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21852-4417
BDI # 22803387
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
25003-9335
Description
25003-9335 OIL SEAL ; NON-RETURNABLE 899MM ID 949MM OD 21MM W
Part # 25003-9335
BDI # 22803954
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch