25056 / 2.5X4.035X0.484 HMSHA16 V
Description
CRSEAL 25056 / 2.5X4.035X0.484 HMSHA16 V ; DBL LIP SEAL
Part # 25056
BDI # 22778890
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.484
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
24816 / 2.48X4.035X0.236 HMSHA83 V
Description
CRSEAL 24816 / 2.48X4.035X0.236 HMSHA83V ; NON-RETURNABLE DBL LIP SEAL
Part # 24816
BDI # 1248634
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
605672
25140 / 2.5X4.035X0.64 CRSA9 V
Description
CRSEAL 25140 / 2.5X4.035X0.64 CRSA9 V ; NON-RETURNABLE DBL LIP SEAL
Part # 25140
BDI # 1248760
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
16.256
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603938
25445 / 2.5X4.035X0.64 HMSA14 P
Description
CRSEAL 25445 / 2.5X4.035X0.64 HMSA14 P ; NON-RETURNABLE DBL LIP SEAL
Part # 25445
BDI # 1248791
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
16.256
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.64
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Global Part Number GPN:
604667
25026 / 2.48X4.035X0.486 HMSA57 V
Description
CRSEAL 25026 / 2.48X4.035X0.486 HMSA57 V ; NON-RETURNABLE LIP SEAL
Part # 25026
BDI # 1248731
Features
Housing Bore - Millimeter:
102.489
Nominal Width - Millimeter:
12.344
Housing Bore - Inch:
4.035
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.486
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
62.992
Inch - Metric:
Inch