25003-5326
Description
25003-5326 OIL SEAL ; 997MM ID 1035MM OD 19MM W
Part # 25003-5326
BDI # 22819126
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
39.25
Shaft Diameter - Millimeter:
996.95
Inch - Metric:
Inch
21238-4456
Description
21238-4456 OIL SEAL ; 984MM ID 1035MM OD 22MM W
Part # 21238-4456
BDI # 22833810
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.8
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
26088-4567
Description
26088-4567 OIL SEAL ; NON-RETURNABLE 972MM ID 1035MM OD 22MM W
Part # 26088-4567
BDI # 22846336
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch