25004-7075
Description
25004-7075 HI-PERFORMANCE SEAL ; NON-RETURNABLE 87MM IDX113MM OD
Part # 25004-7075
BDI # 22845844
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.438
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
25009-7075
Description
25009-7075 HI-PERFORMANCE SEAL ; NON-RETURNABLE 87MM IDX113MM OD
Part # 25009-7075
BDI # 22810569
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.438
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.438
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
635008
26368 / 2.625X4.438X0.438 CRWH1 R
Description
CRSEAL 26368 / 2.625X4.438X0.438 CRWH1 R ; SGL LIP SEAL
Part # 26368
BDI # 1243837
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184654
25003-7075
Description
25003-7075 HI-PERFORMANCE SEAL ; 87MM ID X 113MM OD X 10MM W
Part # 25003-7075
BDI # 22831122
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch