26373 / 2.625X4.563X0.719 CRWA3 P
Description
CRSEAL 26373 / 2.625X4.563X0.719 CRWA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 26373
BDI # 1248978
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
4.563
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
604939
20885 H1L70
Description
20885 H1L70 SOLID SEAL ; NBR LUP 2.625 4.563 .625 NON RETURNABLE
Part # 20885 H1L70
BDI # 19060967
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
4.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.563
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch