42380 / 4.25X5.126X0.25 HM21 R
Description
CRSEAL 42380 / 4.25X5.126X0.25 HM21 R ; SGL LIP SEAL
Part # 42380
BDI # 1252329
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603528
35095 / 3.5X5.126X0.438 CRWHA1 R
Description
CRSEAL 35095 / 3.5X5.126X0.438 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 35095
BDI # 1251313
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185558
36895 / 3.688X5.126X0.438 CRWA1 R
Description
CRSEAL 36895 / 3.688X5.126X0.438 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 36895
BDI # 1251587
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603469
39988 / 4X5.126X1.047 SCOT1 R
Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; NON-RETURNABLE LIP SEAL
Part # 39988
BDI # 1251975
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
38702 / 3.875X5.126X0.438 CRWHA1 V
Description
CRSEAL 38702 / 3.875X5.126X0.438 CRWHA1V ; NON-RETURNABLE DBL LIP SEAL
Part # 38702
BDI # 17228924
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case