Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
21086-2818
Description
21086-2818 HI-PERFORMANCE SEAL ; NON-RETURNABLE 113MM ID 140MM OD
Part # 21086-2818
BDI # 22836884
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
4.449
Shaft Diameter - Millimeter:
113.005
Inch - Metric:
Inch
24060-3775
Description
24060-3775 HI-PERFORMANCE SEAL ; NON-RETURNABLE 101MM ID 140MM OD
Part # 24060-3775
BDI # 22841711
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.976
Shaft Diameter - Millimeter:
100.99
Inch - Metric:
Inch
24626-6543
Description
24626-6543 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 24626-6543
BDI # 22845761
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.508
Shaft Diameter - Millimeter:
114.503
Inch - Metric:
Inch
24610-5784
Description
24610-5784 HI-PERFORMANCE SEAL ; 115MM ID 140MM OD 13MM W
Part # 24610-5784
BDI # 22840192
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.512
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.512
Shaft Diameter - Millimeter:
114.605
Inch - Metric:
Inch