40210 / 4.012X5.693X0.813 HMSA16 P
Description
CRSEAL 40210 / 4.012X5.693X0.813 HMSA16P ; NON-RETURNABLE DBL LIP SEAL
Part # 40210
BDI # 1252069
Features
Housing Bore - Millimeter:
144.602
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
5.693
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.012
Shaft Diameter - Millimeter:
101.905
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
603900