24060-3339
Description
24060-3339 HI-PERFORMANCE SEAL ; 120MM ID 146MM OD 13MM W
Part # 24060-3339
BDI # 22823815
Features
Housing Bore - Millimeter:
145.999
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.748
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.72
Shaft Diameter - Millimeter:
119.888
Inch - Metric:
Inch
24626-2932
Description
24626-2932 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24626-2932
BDI # 1321704
Features
Housing Bore - Millimeter:
145.999
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
5.748
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
24700-0249
Description
24700-0249 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-0249
BDI # 22802205
Features
Housing Bore - Millimeter:
145.999
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
5.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
4.969
Shaft Diameter - Millimeter:
126.213
Inch - Metric:
Inch