45111 / 4.5X6.001X0.5 CRWHA1 R
Description
CRSEAL 45111 / 4.5X6.001X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 45111
BDI # 1244407
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186207
48689 / 4.875X6.001X0.5 CRWHA1 R
Description
CRSEAL 48689 / 4.875X6.001X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 48689
BDI # 1253123
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605178
45112 / 4.5X6.001X0.5 CRWHA1 V
Description
CRSEAL 45112 / 4.5X6.001X0.5 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 45112
BDI # 1252701
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186208
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Hydrodynamic Lip-CCW
Global Part Number GPN:
635423
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199431