43800 / 4.375X6.003X1.047 SCOT1 R
Description
CRSEAL 43800 / 4.375X6.003X1.047 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 43800
BDI # 1252459
Features
Housing Bore - Millimeter:
152.476
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
6.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch