370003A
Description
370003A OIL SEAL ; 4.7656" SHAFT 6.3180" OD 1.0781" WD
Part # 370003A
BDI # 1338323
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
27.381
Housing Bore - Inch:
6.318
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.078
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch