Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199537
48883 / 4.875X6.375X0.516 CRW3 R
Description
CRSEAL 48883 / 4.875X6.375X0.516 CRW3 R ; NON-RETURNABLE SGL LIP SEAL
Part # 48883
BDI # 1253133
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603601
50138 / 5X6.375X0.5 CRWHA1 R
Description
CRSEAL 50138 / 5X6.375X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 50138
BDI # 1253235
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186388
49274 / 4.921X6.375X0.5 CRWHA1 V
Description
CRSEAL 49274 / 4.921X6.375X0.5 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 49274
BDI # 1244486
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186347
50650 / 5.063X6.375X0.5 CRWH1 R
Description
CRSEAL 50650 / 5.063X6.375X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 50650
BDI # 1244511
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186402