Features
Housing Bore - Millimeter:
164.998
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
164.998
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
6.496
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135.001
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
614466
24060-1898
Description
24060-1898 HI-PERFORMANCE SEAL ; 140MM ID X 165MM OD X 10MM W
Part # 24060-1898
BDI # 22836878
Features
Housing Bore - Millimeter:
164.998
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
164.998
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140.005
Inch - Metric:
Inch
25838-1754
Description
25838-1754 ; 151-D6 FKM SOLID 4.921INX6.496INX0.591IN
Part # 25838-1754
BDI # 20441915
Features
Housing Bore - Millimeter:
164.998
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch