Features
        
                            Housing Bore - Millimeter:
                            
                                17.45
                        
        
                            Nominal Width - Millimeter:
                            
                                3.962
                        
        
                            Housing Bore - Inch:
                            
                                0.687
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Nitrile
                        
        
                            Shaft Diameter - Inch:
                            
                                0.375
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9.525
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Molded | General Purpose | Without Inner Case | For Slow Speed Applications
                        
        
                            Global Part Number GPN:
                            
                                198956
                        
        
24060-3457
        
            Description
            
            24060-3457 HI-PERFORMANCE SEAL ; NON-RETURNABLE 8MM ID X 17MM OD X 5MM W
    
Part # 24060-3457
BDI # 22814169
Features
        
                            Housing Bore - Millimeter:
                            
                                17.45
                        
        
                            Nominal Width - Millimeter:
                            
                                4.775
                        
        
                            Housing Bore - Inch:
                            
                                0.687
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Gylon
                        
        
                            Nominal Width - Inch:
                            
                                0.188
                        
        
                            Shaft Diameter - Inch:
                            
                                0.313
                        
        
                            Shaft Diameter - Millimeter:
                            
                                7.95
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter