54000 / 5.4X6.99X1.31 HDDF1 R
Description
CRSEAL 54000 / 5.4X6.99X1.31 HDDF1 R ; DBL LIP SEAL
Part # 54000
BDI # 1253932
Features
Housing Bore - Millimeter:
177.546
Nominal Width - Millimeter:
33.274
Housing Bore - Inch:
6.99
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.31
Shaft Diameter - Inch:
5.4
Shaft Diameter - Millimeter:
137.16
Inch - Metric:
Inch