370064A
Description
370064A OIL SEAL ; 5.6250" SHAFT 7.1940" OD 0.9063" WD
Part # 370064A
BDI # 1338363
Features
Housing Bore - Millimeter:
182.524
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
7.186
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch