160X185X8.5 HMSA7P2 R
Description
CRSEAL 160X185X8.5 HMSA7P2 R LIP SEAL ; NON-RETURNABLE
Part # 160X185X8.5 HMSA7P2 R
BDI # 22778622
Features
Housing Bore - Millimeter:
185
Nominal Width - Millimeter:
8.5
Housing Bore - Inch:
7.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.335
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
160X185X15 HMS5 RG
Description
CRSEAL 160X185X15 HMS5 RG LIP SEAL ; NON-RETURNABLE
Part # 160X185X15 HMS5 RG
BDI # 1258124
Features
Housing Bore - Millimeter:
185
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606500
160X185X15 HMSA10 RG
Description
CRSEAL 160X185X15 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 6.299MM SHAFT DIA 185MMB
Part # 160X185X15 HMSA10 RG
BDI # 1258125
Features
Housing Bore - Millimeter:
185
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606499
160X185X10 HMS4 R
Description
CRSEAL 160X185X10 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE NITRILE
Part # 160X185X10 HMS4 R
BDI # 1243412
Features
Housing Bore - Millimeter:
185
Nominal Width - Millimeter:
10
Housing Bore - Inch:
7.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187067
160X185X13 CRSA1 V
Description
CRSEAL 160X185X13 CRSA1 V SHAFT SEAL ; METRIC OIL SEAL METAL OD
Part # 160X185X13 CRSA1 V
BDI # 1243413
Features
Housing Bore - Millimeter:
185
Nominal Width - Millimeter:
13
Housing Bore - Inch:
7.283
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
606498