24614-4388
Description
24614-4388 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 24614-4388
BDI # 22803048
Features
Housing Bore - Millimeter:
190.703
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
7.508
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
6.187
Shaft Diameter - Millimeter:
157.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
190.703
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.508
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
24626-3389
Description
24626-3389 HI-PERFORMANCE SEAL ; NON-RETURNABLE 152MM ID 191MM OD 16MM W
Part # 24626-3389
BDI # 22831725
Features
Housing Bore - Millimeter:
190.703
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.508
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
24600-3389
Description
24600-3389 HI-PERFORMANCE SEAL ; NON-RETURNABLE 152MM ID 191MM OD 16MM W
Part # 24600-3389
BDI # 22802884
Features
Housing Bore - Millimeter:
190.703
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.508
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
24600-4388
Description
24600-4388 HI-PERFORMANCE SEAL ; NON-RETURNABLE 157MM ID 191MM OD 6MM W
Part # 24600-4388
BDI # 22816263
Features
Housing Bore - Millimeter:
190.703
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
7.508
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch