150X195X16 HDSF7 VT

COMPARE

150X195X16 HDSF7 VT

Description
CRSEAL 150X195X16 HDSF7 VT DBL LIP SEAL

SKF

Part # 150X195X16 HDSF7 VT

BDI # 22779933

Features

Housing Bore - Millimeter: 195
Nominal Width - Millimeter: 16
Housing Bore - Inch: 7.677
Solid or Split Seal: Solid
Lip Material: PTFE | Viton

Nominal Width - Inch: 0.63
Shaft Diameter - Inch: 5.906
Shaft Diameter - Millimeter: 150
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
PA 180X195X9X12

COMPARE

PA 180X195X9X12

Description
PA 180X195X9X12 WIPER SEAL ; 180MM ROD DIA 9.5MM GROOVING DEPTH

SKF

Part # PA 180X195X9X12

BDI # 1293959

Features

Housing Bore - Millimeter: 195
Nominal Width - Millimeter: 12
Housing Bore - Inch: 7.677
Solid or Split Seal: Solid
Lip Material: Polyurethane

Nominal Width - Inch: 0.472
Shaft Diameter - Inch: 7.087
Shaft Diameter - Millimeter: 180
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY