24637-4960
Description
26 MILL RIGHT V 24637 4960 ; 7.480IN ID 8.346IN OD
Part # 24637-4960
BDI # 373716
Features
Housing Bore - Millimeter:
211.988
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
8.346
Solid or Split Seal:
Split
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch
24637-4960
Description
24637-4960 OIL SEAL ; NON-RETURNABLE 190MM ID 212MM OD 12MM W
Part # 24637-4960
BDI # 22811317
Features
Housing Bore - Millimeter:
211.988
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
8.346
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch