25003-5901
Description
25003-5901 OIL SEAL ; 252MM ID 278MM OD 13MM W
Part # 25003-5901
BDI # 22840328
Features
Housing Bore - Millimeter:
277.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
10.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
9.938
Shaft Diameter - Millimeter:
252.425
Inch - Metric:
Inch
25003-9916
Description
25003-9916 OIL SEAL ; 240MM ID 278MM OD 19MM W
Part # 25003-9916
BDI # 22804338
Features
Housing Bore - Millimeter:
277.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.438
Shaft Diameter - Millimeter:
239.725
Inch - Metric:
Inch