0711218VSCW
Description
0711218VSCW LIP SHAFT SEAL ; VITON SGL SPRING RUBBERIZED MTO
Part # 0711218VSCW
BDI # 901568
Features
Housing Bore - Millimeter:
28.524
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.123
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Low Pressure | Bi-Directional Helix
05611231VSCW
Description
05611231VSCW LIP SHAFT SEAL ; VITON SGL SPRING RUBBERIZED MTO
Part # 05611231VSCW
BDI # 901567
Features
Housing Bore - Millimeter:
28.524
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.123
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Low Pressure | Bi-Directional Helix