6247 / 0.625X1.181X0.25 CRWA1 R
Description
CRSEAL 6247 / 0.625X1.181X0.25 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6247
BDI # 1242123
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187052
6757 / 0.685X1.181X0.276 HMSA7 R
Description
CRSEAL 6757 / 0.685X1.181X0.276 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6757
BDI # 1262669
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.685
Shaft Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
187157
6248 / 0.625X1.181X0.256 CRWA1 V
Description
CRSEAL 6248 / 0.625X1.181X0.256 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 6248
BDI # 1259219
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603691
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18.009
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case