24060-6041
Description
61X6041 GYLON 316SS OIL SEAL ; 0.669"IDX1.182"OD
Part # 24060-6041
BDI # 371570
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
7.798
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
626998
24060-8020
Description
61X8020 GYLON 316SS OIL SEAL ; .591"IDX1.182"OD
Part # 24060-8020
BDI # 371615
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616794
24060-2280
Description
24060-2280 HI-PERFORMANCE SEAL ; 16MM ID X 30MM OD X 8MM W
Part # 24060-2280
BDI # 22829899
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
24060-8020
Description
24060-8020 HI-PERFORMANCE SEAL ; 15MM ID X 30MM OD X 8MM W
Part # 24060-8020
BDI # 22801679
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
21158-8020
Description
21158 8020 MILL RIGHT N CRS ; .594IN ID 1.182IN OD
Part # 21158-8020
BDI # 367015
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
611149