7469 / 0.75X1.252X0.188 CRW1 R
Description
CRSEAL 7469 / 0.75X1.252X0.188 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 7469
BDI # 1297032
Features
Housing Bore - Millimeter:
31.801
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187229
6769 / 0.688X1.252X0.220 CRWH1 V
Description
6769 / 0.688X1.252X0.220 CRWH1 V SHFT SL ; NON-RETURNABLE SMALL BORE
Part # 6769
BDI # 17228905
Features
Housing Bore - Millimeter:
31.801
Nominal Width - Millimeter:
5.588
Housing Bore - Inch:
1.252
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.22
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
750-1252-188ESBN
Description
750-1252-188ESBN ; POR NBR SB 1.750 1.252 .188
Part # 750-1252-188ESBN
BDI # 19063310
Features
Housing Bore - Millimeter:
31.801
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch