25006-3692
Description
25006-3692 OIL SEAL ; LARGE BORE 279MM ID X 311MM OD X 16MM W
Part # 25006-3692
BDI # 22821240
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
24702-0106
Description
24702-0106 OIL SEAL ; 279MM ID X 311MM OD X 16MM W LARGE BORE
Part # 24702-0106
BDI # 22826498
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
25004-3692
Description
25004-3692 OIL SEAL ; LARGE BORE 279MM ID X 311MM OD X 16MM W
Part # 25004-3692
BDI # 22826561
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.25
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
25006-4024
Description
25006-4024 OIL SEAL ; LARGE BORE 273MM ID X 311MM OD X 19MM W
Part # 25006-4024
BDI # 22833042
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
25003-3676
Description
25003-3676 OIL SEAL ; LARGE BORE 260MM ID X 311MM OD X 19MM W
Part # 25003-3676
BDI # 22811545
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch