25003-9942
Description
25003-9942 OIL SEAL ; 288MM ID 318MM OD 13MM W
Part # 25003-9942
BDI # 22820939
Features
Housing Bore - Millimeter:
318.008
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
12.52
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
11.335
Shaft Diameter - Millimeter:
287.909
Inch - Metric:
Inch
25003-1962
Description
25003-1962 OIL SEAL ; 280MM ID 318MM OD 18MM W
Part # 25003-1962
BDI # 22848808
Features
Housing Bore - Millimeter:
318.008
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
12.52
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch