9818 / 1X1.312X0.125 HM14 R
Description
CRSEAL 9818 / 1X1.312X0.125 HM14 R SEAL
Part # 9818
BDI # 1242333
Features
Housing Bore - Millimeter:
33.325
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.312
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187574
7475 / 0.75X1.312X0.25 CRWA1 R
Description
CRSEAL 7475 / 0.75X1.312X0.25 CRWA1 R ; DBL LIP SEAL
Part # 7475
BDI # 1242179
Features
Housing Bore - Millimeter:
33.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.312
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187232
7474 / 0.75X1.312X0.25 CRW1 R
Description
CRSEAL 7474 / 0.75X1.312X0.25 CRW1 R ; SGL LIP SEAL
Part # 7474
BDI # 1242178
Features
Housing Bore - Millimeter:
33.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.312
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187231
8645 / 0.875X1.312X0.25 HM14 R
Description
CRSEAL 8645 / 0.875X1.312X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 8645
BDI # 1242256
Features
Housing Bore - Millimeter:
33.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.312
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187401
24060-2587
Description
24060-2587 HI-PERFORMANCE SEAL ; NON-RETURNABLE 19MM ID X 33MM OD X 6MM W
Part # 24060-2587
BDI # 22846090
Features
Housing Bore - Millimeter:
33.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.312
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch