21699-3703
Description
21699-3703 OIL SEAL ; NON-RETURNABLE 286MM ID 337MM OD
Part # 21699-3703
BDI # 22806817
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
25004-7306
Description
25004-7306 OIL SEAL ; NON-RETURNABLE 305MM ID 337MM OD
Part # 25004-7306
BDI # 22839013
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
24715-0131
Description
24715-0131 OIL SEAL ; NON-RETURNABLE 298MM ID 337MM OD
Part # 24715-0131
BDI # 22840595
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch
24700-0131
Description
24700-0131 OIL SEAL ; 298MM ID 337MM OD 16MM W
Part # 24700-0131
BDI # 22840599
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch
25006-7306
Description
25006-7306 OIL SEAL ; 305MM ID 337MM OD 16MM W
Part # 25006-7306
BDI # 22842191
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch