25003-1173
Description
25003-1173 OIL SEAL ; LARGE BORE 316MM ID X 365MM OD X 21MM W
Part # 25003-1173
BDI # 22807603
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.438
Shaft Diameter - Millimeter:
315.925
Inch - Metric:
Inch
24700-6477
Description
24700-6477 OIL SEAL ; 338MM ID X 365MM OD X 16MM W LARGE BORE
Part # 24700-6477
BDI # 22829260
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.312
Shaft Diameter - Millimeter:
338.125
Inch - Metric:
Inch
25003-1304
Description
25003-1304 OIL SEAL ; LARGE BORE 318MM ID X 365MM OD X 19MM W
Part # 25003-1304
BDI # 22842245
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
25003-5939
Description
25003-5939 OIL SEAL ; LARGE BORE 327MM ID X 365MM OD X 19MM W
Part # 25003-5939
BDI # 22806568
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.875
Shaft Diameter - Millimeter:
327.025
Inch - Metric:
Inch
25003-9331
Description
25003-9331 OIL SEAL ; LARGE BORE 340MM ID X 365MM OD X 13MM W
Part # 25003-9331
BDI # 22830750
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
13.375
Shaft Diameter - Millimeter:
339.725
Inch - Metric:
Inch