Features
Housing Bore - Millimeter:
366.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.438
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.938
Shaft Diameter - Millimeter:
328.625
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
366.725
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.438
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
12.438
Shaft Diameter - Millimeter:
315.925
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
613015
25003-1176
Description
25003-1176 OIL SEAL ; NON-RETURNABLE 316MM ID 367MM OD 21MM W
Part # 25003-1176
BDI # 22805759
Features
Housing Bore - Millimeter:
366.725
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.438
Shaft Diameter - Millimeter:
315.925
Inch - Metric:
Inch
1243528 / 12.438X14.438X0.787 HS8 R
Description
CRSEAL 1243528/12.438X14.438X0.787 HS8 R ; SGL LIP SEAL
Part # 1243528 / 12.438X14.438X0.787 HS8 R
BDI # 22780121
Features
Housing Bore - Millimeter:
366.725
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.438
Shaft Diameter - Millimeter:
315.925
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
1312-1428-40 HDS2 V
Description
CRSEAL 1312-1428-40 HDS2 V SGL LIP SEAL
Part # 1312-1428-40 HDS2 V
BDI # 22782130
Features
Housing Bore - Millimeter:
366.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.438
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.188
Shaft Diameter - Millimeter:
334.98
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock