21238-4140
Description
21238-4140 OIL SEAL ; NON-RETURNABLE 362MM ID 413MM OD 21MM W
Part # 21238-4140
BDI # 22812219
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
24700-3726
Description
24700-3726 OIL SEAL ; 356MM ID 413MM OD 25MM W
Part # 24700-3726
BDI # 22812591
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
25003-4147
Description
25003-4147 OIL SEAL ; 375MM ID 413MM OD 17MM W
Part # 25003-4147
BDI # 22827969
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
21247-4147
Description
21247-4147 OIL SEAL ; 375MM ID 413MM OD 17MM W
Part # 21247-4147
BDI # 22833751
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch