25003-9163
Description
25003-9163 OIL SEAL ; 378MM ID 429MM OD 13MM W
Part # 25003-9163
BDI # 22817682
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
16.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
22987-6846
Description
22987-6846 OIL SEAL ; 378MM ID 429MM OD 31MM W
Part # 22987-6846
BDI # 22820650
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
30.963
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.219
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
25006-7239
Description
25006-7239 OIL SEAL ; NON-RETURNABLE 391MM ID 429MM OD 19MM W
Part # 25006-7239
BDI # 22829973
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.875
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.375
Shaft Diameter - Millimeter:
390.525
Inch - Metric:
Inch
24700-0260
Description
24700-0260 OIL SEAL ; 394MM ID 429MM OD 16MM W
Part # 24700-0260
BDI # 22834844
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
21086-4154
Description
21086-4154 OIL SEAL ; 381MM ID 429MM OD 19MM W
Part # 21086-4154
BDI # 22819335
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch